KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 18 x 4-1/2In, FEXT

BRADY| Zoro #: G1025263| Mfr #: SP184L

$18.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Double-Sided: Yes
Subject Matter: Fire and Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025263 Mfr #: SP184L
Width: 4-1/2"Double-Sided: Yes
Subject Matter: Fire and EmergencyGlow-in-the-Dark: No
Language: EnglishLegend Color: Red
Item: Fire Extinguisher SignANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: L-Shaped Projecting
Legend: Fire ExtinguisherHeight: 18"
OSHA Compliant: YesBackground Color: Red, White
Legend Style: Text and SymbolMaterial: PLASTIC
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Plastic, Mounting Style L-Shaped Projecting, Height 18 In., Width 4-1/2 In., White/Red, Double-Sided Yes

Reviews