PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Extinguisher Sign, 18 x 8-1/2In, FEXT

BRADY| Zoro #: G1621566| Mfr #: SP818V

$22.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceOSHA Compliant: YesANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621566 Mfr #: SP818V
Mounting Style: SurfaceOSHA Compliant: Yes
ANSI Compliant: YesLegend/Background Color: White/Red
Height: 18"UV Resistant: No
Legend Style: Text and SymbolSubject Matter: Fire and Emergency
Header: No HeaderLegend Color: White
Background Color: RedSign Shape: Rectangle
Legend: Fire ExtinguisherItem: Fire Extinguisher Sign
Width: 8-1/2"Language: English
Double-Sided: YesMaterial: Acrylic
Glow-in-the-Dark: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 In., Width 8-1/2 In., Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews