BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Extinguisher Sign, 24 x 4In, R/WHT

BRADY| Zoro #: G0180031| Mfr #: 71655

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Fire ExtinguisherSign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180031 Mfr #: 71655
Legend: Fire ExtinguisherSign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text and Symbol
Mounting Style: With Mounting HolesWidth: 4"
Retroreflective Grade: Not RetroreflectiveHeader: No Header
Height: 24"Material: Fiberglass
Language: EnglishGlow-in-the-Dark: No
Legend Color: RedDouble-Sided: No
Item: Fire Extinguisher SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 194 Degrees FSubject Matter: Fire and Emergency
Background Color: WhiteUV Resistant: No
Thickness: 0.098"ANSI Compliant: Yes
Legend/Background Color: Red/whiteCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 24 In., Width 4 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews