DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fire Extinguisher Sign, 29 x 13In, R/WHT

BRADY| Zoro #: G2357853| Mfr #: FEBACK

$12.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13"
Double-Sided: No
Subject Matter: Emergency Equipment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357853 Mfr #: FEBACK
Width: 13"Double-Sided: No
Subject Matter: Emergency EquipmentGlow-in-the-Dark: No
Language: EnglishItem: Fire Extinguisher Sign
Legend/Background Color: Red/whiteMounting Style: Surface
Legend: Fire ExtinguisherHeight: 29"
Legend Style: TextMaterial: PLASTIC
UV Resistant: NoCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, English, Legend Fire Extinguisher, Legend Style Text, Plastic, Height 29 In., Width 13 In., Mounting Style Surface

Reviews