Fire Extinguisher Sign, 5 x 14In, R/GRN

BRADY| Zoro #: G0672707| Mfr #: 80242

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672707 Mfr #: 80242
Width: 14"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesLegend/Background Color: Red/Green
Mounting Style: Adhesive-BackedDouble-Sided: No
Background Color: WhiteLegend Style: Text
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Fire & EmergencyLegend Color: Red
OSHA Compliant: YesItem: Fire Extinguisher Sign
Legend: Fire Extinguisher HereHeight: 5"
Header: No HeaderThickness: 0.008"
Material: POLYESTERStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Here, Printed Language English, Sign Shape Rectangle

Reviews