KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 5 x 14In, WHT/R

BRADY| Zoro #: G0133174| Mfr #: 85269

$7.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133174 Mfr #: 85269
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire and Emergency
Legend Color: WhiteItem: Fire Extinguisher Sign
Legend: Fire Extinguisher InsideHeight: 5"
Header: No HeaderThickness: 0.010"
Material: POLYESTERStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher Inside, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 5 In., Width 14 In., White/Red, Double-Sided No

Reviews