DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fire Extinguisher Sign, 7 x 10In, WHT/R

BRADY| Zoro #: G1229916| Mfr #: 25713

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229916 Mfr #: 25713
Legend: Fire ExtinguisherStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesMounting Style: With Mounting Holes
Double-Sided: NoLegend/Background Color: White/Red
OSHA Compliant: YesLegend Style: Text
Width: 10"Subject Matter: Fire and Emergency
Material: PolystyreneLegend Color: White
Item: Fire Extinguisher SignBackground Color: Red
Height: 7"Header: No Header
Thickness: 0.059"Language: English
Sign Shape: RectangleRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 176 Degrees FCountry of Origin (subject to change): United States

Product Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., White/Red, Double-Sided No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.