KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 7 x 10In, WHT/R

BRADY| Zoro #: G2266634| Mfr #: 25722

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266634 Mfr #: 25722
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire and Emergency
Legend Color: WhiteItem: Fire Extinguisher Sign
Legend: Fire Extinguisher InsideHeight: 7"
Header: No HeaderThickness: 0.059"
Material: polystyreneStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher Inside, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., White/Red, Double-Sided No

Reviews