Fire Extinguisher Sign, 8 x 8In, WHT/R, ENG

BRADY| Zoro #: G1313496| Mfr #: L0FE15A

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Square
Legend Style: Text and Symbol
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313496 Mfr #: L0FE15A
Sign Shape: SquareLegend Style: Text and Symbol
UV Resistant: NoBackground Color: Red
Language: EnglishLegend: Fire Extinguisher
Height: 8"Subject Matter: Fire and Emergency
Double-Sided: YesANSI Compliant: Yes
Glow-in-the-Dark: NoWidth: 8"
Legend Color: WhiteItem: Fire Extinguisher Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Acrylic
Header: No HeaderMounting Style: Surface
Legend/Background Color: White/RedOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Plastic, Mounting Style Surface, Height 8 In., Width 8 In., White/Red, Double-Sided Yes

Reviews