Fire Hose Sign, 10 x 14In, WHT/R, FH, ENG

BRADY| Zoro #: G0133594| Mfr #: 73434

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: White
Sign Shape: Rectangle
Item: Fire Hose Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133594 Mfr #: 73434
Legend Color: WhiteSign Shape: Rectangle
Item: Fire Hose SignLanguage: English
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Fiberglass
ANSI Compliant: YesGlow-in-the-Dark: No
Header: No HeaderThickness: 0.098"
Width: 14"OSHA Compliant: Yes
Background Color: RedRetroreflective Grade: Not Retroreflective
Subject Matter: Fire and EmergencyHeight: 10"
Legend/Background Color: White/RedLegend Style: Text
Double-Sided: NoMounting Style: With Mounting Holes
Legend: Fire HoseUV Resistant: No
Operating Temp. Range: -40 Degrees to 194 Degrees FCountry of Origin (subject to change): United States

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews