KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Hose Sign, 10 x 14In, WHT/R, FH, ENG

BRADY| Zoro #: G0133567| Mfr #: 85278

$11.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133567 Mfr #: 85278
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Red
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire & Emergency
Legend Color: WhiteLanguage: English
Item: Fire Hose SignLegend: Fire Hose
Height: 10"Header: No Header
Thickness: 0.010"Material: POLYESTER
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Country of Origin (subject to change): United States

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews