HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fire Hose Sign, 10 x 7In, R/WHT, AL, FH, ENG

BRADY| Zoro #: G0133533| Mfr #: 43300

$11.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: Red
Sign Shape: Rectangle
Item: Fire Hose Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133533 Mfr #: 43300
Legend Color: RedSign Shape: Rectangle
Item: Fire Hose SignLanguage: English
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
ANSI Compliant: YesGlow-in-the-Dark: No
Header: No HeaderThickness: 0.035"
Width: 7"OSHA Compliant: Yes
Background Color: Red, WhiteRetroreflective Grade: Not Retroreflective
Subject Matter: Fire & EmergencyHeight: 10"
Legend/Background Color: Red/whiteLegend Style: Text and Symbol
Double-Sided: NoMounting Style: With Mounting Holes
Legend: Fire HoseUV Resistant: No
Operating Temp. Range: -40 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews