Fire Hose Sign, 14 x 5In, R/WHT, FH, ENG

BRADY| Zoro #: G0133524| Mfr #: 85270

$7.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133524 Mfr #: 85270
Width: 5"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red/whiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire & Emergency
Legend Color: RedItem: Fire Hose Sign
Legend: Fire HoseHeight: 14"
Header: No HeaderThickness: 0.010"
Material: POLYESTERStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews