KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Hose Sign, 7 x 10In, WHT/R, AL, FH, ENG

BRADY| Zoro #: G0133576| Mfr #: 43306

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133576 Mfr #: 43306
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire & Emergency
Legend Color: WhiteItem: Fire Hose Sign
Legend: Fire HoseHeight: 7"
Header: No HeaderThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews