Fire Lane Sign, 10 x 14In, BL and BK/WHT

BRADY| Zoro #: G0201695| Mfr #: 25681

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0201695 Mfr #: 25681
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesOSHA Compliant: Yes
Double-Sided: NoPrinted Language: English
UV Resistant: NoGlow-in-the-Dark: No
Legend: Fire Lane Keep Clear At All TimesSign Legend Color: Black
Item: Fire Lane SignSign Background Color: White
Height: 10"Sign Subject Matter: Fire Lane
Sign Mounting Style: With Mounting HolesRetroreflective Grade: Not Retroreflective
Sign Material: PlasticLegend Style: Text
Header: NoticeHeader Background Color: Blue
Thickness: 0.059"Header Legend Color: White
Width: 14"Country of Origin (subject to change): United States

Product Description

Fire Lane Sign, Subject Matter Exit & Evacuation, Fire Lane Keep Clear At All Times, Text, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Blue and Black/White, Double-Sided No

Product Reviews

Save 15%. Sign up for Z-mail.