Fire Lane Sign, 10 x 14In, BL and BK/WHT

BRADY| Zoro #: G0201704| Mfr #: 71708

$24.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0201704 Mfr #: 71708
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesOSHA Compliant: Yes
Double-Sided: NoLanguage: English
Legend: Fire Lane Keep Clear At All TimesLegend Color: Black
Background Color: WhiteHeader: Notice
Thickness: 0.098"Mounting Style: With Mounting Holes
Header Background Color: BlueLegend/Background Color: Blue and Black/White
Header Legend Color: WhiteOperating Temp. Range: -40 Degrees to 194 Degrees F
Width: 14"Retroreflective Grade: Not Retroreflective
Material: FiberglassLegend Style: Text
Item: Fire Lane SignSubject Matter: Keep Clear
Height: 10"Country of Origin (subject to change): United States

Product Description

Fire Lane Sign, Subject Matter Exit & Evacuation, Fire Lane Keep Clear At All Times, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Blue and Black/White, Double-Sided No

Product Reviews

Save 15%. Sign up for Z-mail.