Fire Lane Sign, 10 x 14In, BL and BK/WHT

BRADY| Zoro #: G0201686| Mfr #: 43258

$18.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
Double-Sided: No
Mounting Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201686 Mfr #: 43258
Legend Style: TextDouble-Sided: No
Mounting Style: UV Resistant: No
Language: Header Legend Color: White
Glow-in-the-Dark: NoHeader Background Color: Blue
Retroreflective Grade: Not RetroreflectiveSubject Matter:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material:
Width: 14"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 10"
OSHA Compliant: YesLegend/Background Color:
Thickness: 0.035"Item: Fire Lane Sign
Legend: Fire Lane Keep Clear at All TimesHeader: Notice
Background Color: Legend Color:
Country of Origin (subject to change): United States

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Fire Lane Keep Clear At All Times, Printed Language English, Sign Shape Rectangle

Reviews