KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Lane Sign, 18 x 12In, BK and R/WHT

BRADY| Zoro #: G0134425| Mfr #: 141838

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134425 Mfr #: 141838
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: NoLanguage:
Legend Color: ANSI Compliant: Yes
Item: Fire Lane SignLegend/Background Color:
Mounting Style: Thickness: 0.090"
Legend: Fire LaneHeight: 18"
OSHA Compliant: YesBackground Color:
Legend Style: Text and SymbolMaterial:
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews