KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

BRADY| Zoro #: G0212886| Mfr #: 112626

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212886 Mfr #: 112626
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color:
Mounting Style: OSHA Compliant: Yes
Background Color: Legend Style: Text
Header Legend Color: RedUV Resistant: No
Sign Shape: RectangleHeader Background Color: White
Subject Matter: Legend Color:
Item: Fire Lane SignLegend: Fire Lane
Height: 18"Header: No Parking
Thickness: 0.090"Material:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language:
Country of Origin (subject to change): Mexico

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Parking, Legend Fire Lane, Printed Language English, Sign Shape Rectangle

Reviews