KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

BRADY| Zoro #: G2191314| Mfr #: 115479

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191314 Mfr #: 115479
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: NoLanguage:
Legend Color: ANSI Compliant: Yes
Item: Fire Lane SignLegend/Background Color:
Mounting Style: Thickness: 0.090"
Legend: Fire Lane No Parking Unauthorized Will Be Ticketed/Towed At Owners ExpenseHeight: 18"
OSHA Compliant: YesBackground Color:
Legend Style: TextMaterial:
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Fire Lane Sign, Subject Matter Exit & Evacuation, Fire Lane No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Text, English, Engineer Grade Aluminum, Mounting Style Surface, Height 18 In., Width 12 In., Red/White, Double-Sided No

Reviews