Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

BRADY| Zoro #: G0134547| Mfr #: 141795

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
ANSI Compliant: Yes
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134547 Mfr #: 141795
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextHeight: 18"
OSHA Compliant: YesBackground Color:
Mounting Style: UV Resistant: No
Language: Retroreflective Grade: High Intensity Prismatic
Legend/Background Color: Thickness: 0.090"
Item: Fire Lane SignGlow-in-the-Dark: No
Legend: No Parking Fire Lane/Tow Away ZoneHeader: No Header
Subject Matter: Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: Double-Sided: No
Legend Color: Width: 12"
Country of Origin (subject to change): Mexico

Description

Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend No Parking Fire Lane/Tow Away Zone, Printed Language English, Sign Shape Rectangle

Reviews