Fire Lane Sign, 18 x 12In, R/WHT, ENG, Text

BRADY| Zoro #: G0261475| Mfr #: 75143

$32.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0261475 Mfr #: 75143
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: Operating Temp. Range: -40 Degrees to 194 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Subject Matter: Item: Fire Lane Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: Legend/Background Color:
Thickness: 0.098"Legend: No Parking Fire Lane
Header: No ParkingBackground Color:
Legend Color: Country of Origin (subject to change): United States


Fire Lane Sign, Sign Subject Matter Fire Lane, Height 18 In., Width 12 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Parking, Legend No Parking Fire Lane, Printed Language English, Sign Shape Rectangle