SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fire Sign, 7x10in., OutdoorVinyl, ENG, PK25

BRADY| Zoro #: G2047367| Mfr #: 59240

$71.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceMaterial: vinylHazard Communication Standard: HMIG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047367 Mfr #: 59240
Mounting Style: SurfaceMaterial: vinyl
Hazard Communication Standard: HMIGHeight: 7"
Header: No HeaderSign Shape: Rectangle
Legend: Health Hazard Fire Hazard InstabilityItem: Fire Sign
Language: EnglishWidth: 10"
Retroreflective Grade: Not RetroreflectiveStandards: ASTM D 2979
Country of Origin (subject to change): Mexico

Description

Fire Sign, Health Hazard Fire Hazard Instability, Vinyl, Height 7 In., Width 10 In., Header No Header, Language English, Mounting Style Surface, Sign Shape Rectangle, Retroreflective Grade Not Retroreflective, Package Quantity 25

Reviews