PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Stairways Sign, 10 x 7", ENG, SURF

BRADY| Zoro #: G0133621| Mfr #: 22498

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text and Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133621 Mfr #: 22498
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: Text and SymbolHeader: No Header
Subject Matter: Double-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 176 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Mounting Style:
Material: Thickness: 0.059"
Legend: In Case of Fire Do Not Use Elevators Use StairwaysLegend/Background Color:
Height: 7"UV Resistant: No
Legend Color: Sign Shape: Rectangle
Item: Fire Stairways SignLanguage:
Width: 10"Glow-in-the-Dark: No
Background Color: Country of Origin (subject to change): Mexico

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Reviews