PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Stairways Sign, 7 x 10In, AL, ENG, SURF

BRADY| Zoro #: G0133612| Mfr #: 41062

$11.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text and Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133612 Mfr #: 41062
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: Text and SymbolHeader: No Header
Subject Matter: Double-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 230 Degrees F
Mounting Style: Material:
Thickness: 0.035"Legend: In Case of Fire Do Not Use Elevators Use Stairways
Legend/Background Color: Height: 7"
UV Resistant: NoLegend Color:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Item: Fire Stairways SignLanguage:
Width: 10"Glow-in-the-Dark: No
Background Color: Country of Origin (subject to change): United States

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Reviews