HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fire Stairways Sign, 7 x 7In, R and BK/WHT

BRADY| Zoro #: G0133603| Mfr #: 84684

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color:
Sign Shape: Square
Item: Fire Stairways Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133603 Mfr #: 84684
Legend Color: Sign Shape: Square
Item: Fire Stairways SignLanguage:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material:
ANSI Compliant: YesGlow-in-the-Dark: No
Header: No HeaderThickness: 0.010"
Width: 7"OSHA Compliant: Yes
Background Color: Retroreflective Grade: Not Retroreflective
Subject Matter: Height: 7"
Legend/Background Color: Legend Style: Text and Symbol
Double-Sided: NoMounting Style:
Legend: In Case of Fire Do Not Use Elevators Use StairwaysUV Resistant: No
Operating Temp. Range: -40 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Square

Reviews