First Aid Sign, 6" x 9", Acrylic

BRADY| Zoro #: G2467692| Mfr #: V1AE01A

$16.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Subject Matter: Medical/Hospital
Double-Sided: Yes
Height: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2467692 Mfr #: V1AE01A
Subject Matter: Medical/HospitalDouble-Sided: Yes
Height: 6"Mounting Style: With Mounting Holes
Retroreflective Grade: Not RetroreflectiveLanguage: English
Material: AcrylicSign Shape: Rectangle
Width: 9"Item: First Aid Sign
Legend Color: RedOSHA Compliant: Yes
Header: No HeaderUV Resistant: No
Background Color: Red, WhiteANSI Compliant: Yes
Legend Style: Text and SymbolGlow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: A.E.D.
Country of Origin (subject to change): Mexico

Product Description

First Aid Sign, AED, Text and Symbol, English, Acrylic, Mounting Style V-Shaped Projecting, Height 6 In., Width 9 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews