BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

First Aid Sign, 6 x 9In, GRN/WHT, First Aid

BRADY| Zoro #: G2293952| Mfr #: V1FA03A

$13.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Language: EnglishDouble-Sided: YesLegend/Background Color: Green/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293952 Mfr #: V1FA03A
Language: EnglishDouble-Sided: Yes
Legend/Background Color: Green/WhiteOSHA Compliant: Yes
Sign Shape: RectangleHeight: 6"
UV Resistant: NoGlow-in-the-Dark: No
Background Color: WhiteSubject Matter: First Aid
Width: 9"Legend Color: Green
ANSI Compliant: YesItem: First Aid Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Retroreflective Grade: Not Retroreflective
Material: AcrylicLegend: First Aid
Legend Style: Text and SymbolMounting Style: With Mounting Holes
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

First Aid Sign, Sign Subject Matter First Aid, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle

Reviews