Notice Sign, 8 x 8In, R/WHT, AED, ENG

BRADY| Zoro #: G0463224| Mfr #: L0AE01A

$15.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Square
Legend Style: Text and Symbol
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463224 Mfr #: L0AE01A
Sign Shape: SquareLegend Style: Text and Symbol
UV Resistant: NoBackground Color: Red, White
Language: EnglishLegend: A.E.D.
Height: 8"Subject Matter: Medical/Hospital
Retroreflective Grade: Not RetroreflectiveDouble-Sided: Yes
ANSI Compliant: YesGlow-in-the-Dark: No
Width: 8"Legend Color: Red
Item: First Aid SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AcrylicHeader: No Header
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

First Aid Sign, AED, Text and Symbol, English, Acrylic, Mounting Style L-Shaped Projecting, Height 8 In., Width 8 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews