This item is Discontinued.

Brady Floor Marking Tape, Cross, 4In W, Blue, PK20 104480

Floor Marking Tape, Cross, 4In W, Blue, PK20 (Discontinued)

  • Mfr # 104480
  • Zoro # G5467804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104480
Zoro #
G5467804
UPC #
754473162580
Country of Origin
Mexico

Dimensions

Tape Strip Length
10 in
Width
4"
Thickness
0.008"

Details

Retroreflective Grade
Not Retroreflective
Pattern
Solid
Die Cut Shape
Cross
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Item
Floor Marking Tape
Material
Polyester
Legend
No Legend
Safety Tape Color
Blue
Performance Temp.
0 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.