BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Marking Tape, Right Foot, Yellow

BRADY| Zoro #: G2112634| Mfr #: 121406

$2.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: NoThickness: 0.004"Item: Floor Marking Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112634 Mfr #: 121406
Glow-in-the-Dark: NoThickness: 0.004"
Item: Floor Marking TapeSafety Tape Color: Yellow
Width: 2"Tape Strip Length: 12"
Retroreflective Grade: Not RetroreflectiveTape Format: Die Cut - Tag
Material: vinylPattern: Solid
Die Cut Shape: FootprintCountry of Origin (subject to change): Mexico

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 2 In., Tape Strip Length 12 In., Die Cut - Tag, Die Cut Shape Footprint, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No

Reviews