Gas Cylinder Label, 3 In. H, 5 In. W, PK10

BRADY| Zoro #: G2144563| Mfr #: 60308

$13.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Shape: Rectangle
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144563 Mfr #: 60308
Width: 5"Shape: Rectangle
Metal Detectable: NoSubject Matter: Information
Language: EnglishLaminated: No
Legend Color: WhiteSelf-Adhesive: Yes
Item: Gas Cylinder LabelLegend/Background Color: White/Green
Legend: FullHeight: 3"
Background Color: GreenLegend Style: Text
Indoor/Outdoor Usage: Indoor OnlyMaterial: Paper
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Write on Surface: No
Header: No HeaderCountry of Origin (subject to change): United States

Description

Gas Cylinder Label, Language English, Legend Full, Header No Header, Material Paper, Height 3 In., Width 5 In., Legend Color White, Background Color Green, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor Only, Package Quantity 10

Reviews