General Use Tape, Brown, 50 ft. L

BRADY| Zoro #: G0143141| Mfr #: M71C-500-595-BR

$45.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 50 ft.Standards: ASTM D 2979; ASTM D 523Color: Brown
Save 15%. Sign up for Z-mail.


Zoro #: G0143141 Mfr #: M71C-500-595-BR
Length: 50 ft.Standards: ASTM D 2979; ASTM D 523
Color: BrownMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1/2"Temp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady BMP71Application: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico


Label Tape Cartridge, Brown, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Brown