Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

General Use Tape, Gold, 50 ft. L, 1/2 In. W

BRADY| Zoro #: G0143166| Mfr #: M71C-500-595-GD

$45.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Standards: ASTM D 2979; ASTM D 523
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143166 Mfr #: M71C-500-595-GD
Tape Material: Vinyl FilmStandards: ASTM D 2979; ASTM D 523
Adhesive: YesLength: 50 ft.
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady BMP71
Width: 1/2"Metal Detectable: No
Application: Indoor/OutdoorColor: Gold
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Gold, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Gold

Reviews