General Use Tape, Ochre, 50 ft. L

BRADY| Zoro #: G0143105| Mfr #: M71C-500-595-OC

$45.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0143105 Mfr #: M71C-500-595-OC
Width: 1/2"Item: Label Tape Cartridge
Length: 50 ft.Standards: ASTM D 2979; ASTM D 523
Tape Material: Vinyl FilmLabel Type: Indoor/Outdoor
Adhesive: YesTemp. Range: -40 Degrees to 180 Degrees F
Color: Yellow/BrownMetal Detectable: No
Country of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, Yellow/Brown, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No

Product Reviews

Save 15%. Sign up for Z-mail.