General Use Tape, Pink, 50 ft. L, 1/2 In. W

BRADY| Zoro #: G0143114| Mfr #: M71C-500-595-PK

$45.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Temp. Range: -40 Degrees to 180 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143114 Mfr #: M71C-500-595-PK
Tape Material: Vinyl FilmTemp. Range: -40 Degrees to 180 Degrees F
Item: Label Tape CartridgeLength: 50 ft.
Label Type: Indoor/OutdoorApplication: Indoor/Outdoor
For Use With: Brady BMP71Adhesive: Yes
Standards: ASTM D 2979; ASTM D 523Width: 1/2"
Metal Detectable: NoColor: Pink
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Pink, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No

Reviews