HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

General Use Tape, Sky Blue, 50 ft. L

BRADY| Zoro #: G0143342| Mfr #: M71C-1000-595-SB

$62.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Standards: ASTM D 2979; ASTM D 523
Color: Sky Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143342 Mfr #: M71C-1000-595-SB
Length: 50 ft.Standards: ASTM D 2979; ASTM D 523
Color: Sky BlueMetal Detectable: No
Adhesive: YesTape Material: Vinyl Film
Width: 1"Temp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady BMP71Application: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Sky Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Sky Blue

Reviews