SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Use Tape, Sky Blue, 50 ft. L

BRADY| Zoro #: G0143577| Mfr #: M71C-2000-595-SB

$94.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoApplication: Indoor/OutdoorLabel Type: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143577 Mfr #: M71C-2000-595-SB
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorTemp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady BMP71Length: 50 ft.
Item: Label Tape CartridgeColor: Sky Blue
Tape Material: Vinyl FilmAdhesive: Yes
Width: 2"Standards: ASTM D 2979; ASTM D 523
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Sky Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2 In., Length 50 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Sky Blue

Reviews