General Use Tape, Yellow, 100 ft. L

BRADY| Zoro #: G2071763| Mfr #: B30C-2250-549-YL

$171.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Label Stock
Length: 100 ft.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071763 Mfr #: B30C-2250-549-YL
Tape Material: Label StockLength: 100 ft.
Color: YellowItem: Tape
Temp. Range: -40 Degrees to 212 Degrees FWidth: 2-1/4"
For Use With: BBP30, BBP31, BBP33, BBP35, BBP37Metal Detectable: No
Adhesive: YesLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Roll, Yellow, Label Type Indoor/Outdoor, Tape Material Label Stock, Width 2-1/4 In., Length 100 ft., For Use With BBP30, BBP31, BBP33, BBP35, BBP37, Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No

Reviews