KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glow-In-The-Dark Tape, 50 ft. L

BRADY| Zoro #: G0526136| Mfr #: 76712

$224.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor
Tape Material: Phosphorescent
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526136 Mfr #: 76712
Label Type: IndoorTape Material: Phosphorescent
For Use With: Brady Globalmark2(TM)Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd''s Register SAS F050294.p; OSHA 29 CFR 1910.37; PSPA Standard 002 Part 2
Width: 2-1/2"Length: 50 ft.
Application: IndoorMetal Detectable: No
Temp. Range: -40 Degrees to 176 Degrees FItem: Glow-In-The-Dark Tape
Color: PhosphorescentCountry of Origin (subject to change): Mexico

Description

Glow-In-The-Dark Tape, Phosphorescent, Label Type Indoor, Tape Material Phosphorescent, Width 2-1/2 In., Length 50 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 176 Degrees F, Metal Detectable No

Reviews