HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Glow-In-The-Dark Tape, 50 ft. L

BRADY| Zoro #: G1354385| Mfr #: 76713

$141.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Phosphorescent
Length: 50 ft.
Color: Phosphorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354385 Mfr #: 76713
Tape Material: PhosphorescentLength: 50 ft.
Color: PhosphorescentTemp. Range: -40 Degrees to 176 Degrees F
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd''s Register SAS F050294.p; OSHA 29 CFR 1910.37; PSPA Standard 002 Part 2Width: 1-1/8"
For Use With: Brady Globalmark2(TM)Metal Detectable: No
Application: IndoorItem: Glow-In-The-Dark Tape
Label Type: IndoorCountry of Origin (subject to change): Mexico

Description

Glow-In-The-Dark Tape, Phosphorescent, Label Type Indoor, Tape Material Phosphorescent, Width 1-1/8 In., Length 50 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 176 Degrees F, Metal Detectable No

Reviews