Glow-In-The-Dark Tape, 50 ft. L

BRADY| Zoro #: G2359795| Mfr #: BM71C-2000-582

$202.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359795 Mfr #: BM71C-2000-582
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd''s Register SAS F050294.p; PSPA Standard 002 Part 2Item: Glow-In-The-Dark Tape
Length: 75 ft.Metal Detectable: No
Tape Material: PolyesterColor: Phosphorescent
Label Type: Indoor/OutdoorTemp. Range: -40 Degrees to 176 Degrees F
Width: 2"Country of Origin (subject to change): Mexico

Product Description

Glow-In-The-Dark Tape, Phosphorescent, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2 In., Length 75 ft., For Use With Brady BMP71, Temp. Range -40 Degrees to 176 Degrees F, Metal Detectable No

Product Reviews

Save 15%. Sign up for Z-mail.