Group Lockout Box, 13 Locks Max, Red

BRADY| Zoro #: G0961703| Mfr #: 65699

$83.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3-1/2"
Lockout Visibility: No
Standards: OSHA 1910.147
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961703 Mfr #: 65699
Depth: 3-1/2"Lockout Visibility: No
Standards: OSHA 1910.147Height: 6"
Box Material: SteelWidth: 9"
Wall Mounting: NoDoor Type: Hinged
Portable: YesColor: Red
Legend: Lock Box Lock Out for SafetyMax. Number of Padlocks: 13
Item: Group Lockout BoxCountry of Origin (subject to change): China

Description

Group Lockout Box, Max. Number of Padlocks 13, Hinged Door Type, Red, Portable Yes, Steel, Height 6 In., Width 9 In., Depth 3-1/2 In., Wall Mounting No, Legend Lock Box Lock Out for Safety

Reviews