Brady
Hairnet Dispenser, Arcylic, White
- Zoro #: G1127497
- Mfr #: PD241E
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $159.99
Brady #PD241E Specifications
- Zoro #: G1127497
- Mfr #: PD241E
- Item: Hairnet Dispenser
- Material: Acrylic
- Color: White
- Height: 11 1/2 in
- Width: 12 in
- Depth: 15 3/8 in
- Includes: Clear Top with White Sides, Center Divider, Sanitary Headwear Printed on Front
- For Use With: Hairnets, Bouffant Caps
- Wall Mounting: No
- Mounting Location: Table
- Dispenser Type: Hairnet Dispenser
- Country of Origin (subject to change): Mexico
Description
Hairnet Dispenser, Color White, Dispenser Type Hairnet Dispenser, For Use With Hairnets, Bouffant Caps, Material Acrylic, Mounting Location Table, Includes Clear Top with White Sides, Center Divider, Sanitary Headwear Printed on Front
Reviews of Brady #PD241E
Explore more
- Brady All Purpose Dispenser, Arcylic, Clear MPPE
- Brady Hairnet Dispenser, Arcylic, White PD240E
- Brady Bouffant Dispenser, Arcylic, Clear PD524E
- Condor Hairnet Dispenser, PETG, Clear 3UZG1
- Condor Hairnet Dispenser, Acrylic, White 30ZE60
- S-Curve Technologies Bouffant Dispenser for Metro Racks BD-123
- S-Curve Technologies Tall Bouffant Dispenser with Lid, Front BD-616 PETG
- Condor Beard Cover Dispenser, Acrylic, Clear 30ZE59
- S-Curve Technologies Bouffant Dispenser, Open Top w/Front BD-500
- S-Curve Technologies Bouffant Dispenser w/lid, rectangular BD-700 PETG
- Condor Shoe/Boot Cover Dispenser, Acrylic, Clear 30ZE63
- Brady Lab & Cleanroom Clothing