Parking Sign, 12 x 18In, WHT/BL, G-42, HDCP

BRADY| Zoro #: G0211775| Mfr #: 91357

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: No Header
Sign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211775 Mfr #: 91357
Header: No HeaderSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 12"Background Color: Blue
Operating Temp. Range: -40 Degrees to 176 Degrees FThickness: 0.090"
Legend: Handicapped ParkingANSI Compliant: Yes
Retroreflective Grade: High Intensity PrismaticUV Resistant: No
Double-Sided: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 18"
Mounting Style: With Mounting HolesLegend Color: White
Legend/Background Color: White/BlueLegend Style: Text and Symbol
Glow-in-the-Dark: NoSubject Matter: Parking
Symbol: HandicapOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Handicapped Parking, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 12 In., Width 18 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews