Handicap Parking Sign, 12"x12", Aluminum

BRADY| Zoro #: G0223194| Mfr #: 91326

$22.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mounting Style: With Mounting Holes
Legend Color: Green
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0223194 Mfr #: 91326
Mounting Style: With Mounting HolesLegend Color: Green
Item: Handicap Parking SignMaterial: Aluminum
Subject Matter: FinesOperating Temp. Range: -40 Degrees to 176 Degrees F
Legend Style: TextDouble-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Legend: $100 FineHeight: 6"
Thickness: 0.090"Width: 12"
Header: No HeaderGlow-in-the-Dark: No
Legend/Background Color: Green/WhiteRetroreflective Grade: High Intensity Prismatic
UV Resistant: NoSign Shape: Rectangle
Background Color: WhiteOSHA Compliant: Yes
Language: EnglishCountry of Origin (subject to change): Mexico

Product Description

Handicap Parking Sign, $100 Fine, Text, Engineer Grade Aluminum, Height 6 In., Width 12 In., Green/White, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews