Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G0211827| Mfr #: 103748

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: Yes
Language: English
Legend: Reserved Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211827 Mfr #: 103748
OSHA Compliant: YesLanguage: English
Legend: Reserved ParkingThickness: 0.090"
Double-Sided: NoItem: Handicap Parking Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Subject Matter: ParkingANSI Compliant: Yes
Glow-in-the-Dark: NoHeight: 18"
Retroreflective Grade: High Intensity PrismaticWidth: 12"
Symbol: HandicapGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text and SymbolBackground Color: Green, White
Sign Shape: RectangleLegend Color: Green, White
Legend/Background Color: Green and Blue/WhiteOperating Temp. Range: -40 Degrees to 176 Degrees F
Header: No HeaderMaterial: Aluminum
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Reserved Parking, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews