Parking Sign, 18 x 12In, WHT/BL, G-53, HDCP

BRADY| Zoro #: G0211696| Mfr #: 91360

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211696 Mfr #: 91360
Legend Style: Text and SymbolUV Resistant: No
Background Color: BlueLegend: Handicapped Parking Permit Required
Height: 18"Subject Matter: Parking
Double-Sided: NoGlow-in-the-Dark: No
Width: 12"Thickness: 0.090"
Header: No HeaderLegend/Background Color: White/Blue
Symbol: HandicapGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishItem: Handicap Parking Sign
Retroreflective Grade: High Intensity PrismaticANSI Compliant: Yes
Legend Color: WhiteMaterial: Aluminum
Operating Temp. Range: -40 Degrees to 176 Degrees FOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Handicapped Parking Permit Required, Printed Language English, Sign Shape Rectangle

Reviews