Parking Sign, 18 x 12In, WHT/BL, G-42, HDCP

BRADY| Zoro #: G0211626| Mfr #: 103780

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Handicapped Parking
Header: No Header
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211626 Mfr #: 103780
Legend: Handicapped ParkingHeader: No Header
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentThickness: 0.090"
OSHA Compliant: YesSubject Matter: Parking
Material: AluminumHeight: 18"
Legend Color: WhiteWidth: 12"
ANSI Compliant: YesSign Shape: Rectangle
Legend Style: Text and SymbolDouble-Sided: No
Mounting Style: With Mounting HolesUV Resistant: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -40 Degrees to 176 Degrees F
Legend/Background Color: White/BlueStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: Blue, WhiteGlow-in-the-Dark: No
Symbol: HandicapLanguage: English
Item: Handicap Parking SignCountry of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Handicapped Parking, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews