Parking Sign, 18 x 12In, WHT/BL, ENGR GR AL

BRADY| Zoro #: G1628331| Mfr #: 115487

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Symbol: Handicap
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628331 Mfr #: 115487
Symbol: HandicapSign Shape: Rectangle
Legend Style: TextUV Resistant: No
Material: AluminumBackground Color: Blue, White
Language: EnglishLegend: Handicap Parking Only
Height: 18"Subject Matter: Parking
Item: Handicap Parking SignRetroreflective Grade: High Intensity Prismatic
Double-Sided: NoANSI Compliant: Yes
Glow-in-the-Dark: NoWidth: 12"
Legend Color: WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Thickness: 0.090"Header: No Header
Legend/Background Color: White/BlueOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Handicap Parking Only, Printed Language English, Sign Shape Rectangle

Reviews